Beli Hygrometer Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK SATO Thermo Hygrometer
    Mulai

    Rp3.399.900

    SK SATO Thermo Hygrometer
    atribut:
    • Weight (g): About230
    • Measurement Pricision: (The other 40 to 80% rh at 15 to 25deg C, + / -7% rh) humidity + / -4% rh temperature + /-2deg C
    • Diameter x Thickness (mm): 135x33
    • Humidity Min. Display (%RH): 2
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): 0 to 50
    • Measuring Humidity Range (%RH): 20 to 100
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AA Dry Battery (R6P) x 1 (accessory)
  2. Custom Thermometer Hygrometer Anemometer
    47%
    Mulai

    Rp4.599.900

    Custom Thermometer Hygrometer Anemometer
    Deskripsi:
    Usage:Wind speed measurement at construction site, duct, field sports.
    atribut:
    • Set Contents: Manual, manual
    • Material: ABS resin
    • Weight (g): 323
    • Power: AAA batteries x3 (not included)
    • Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
    • Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
    • Temperature Measurement Precision: +/- 0.5 degrees
    • Dimensions (Width x Depth x Height)(mm): 85x38x168
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.5~25m/s
    • Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
    • Temperature Measurement Range (°C): 0-50
  3. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  4. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  5. Misole Data Logger Thermo Hygrometer
    Mulai

    Rp1.999.900

    Misole Data Logger Thermo Hygrometer
    Deskripsi:
    Misole Data Logger ThermohygrometerSmall, simple, and affordable, this data logger can measure and record data at specified intervals ranging from once every 8 seconds to once every 4hours.You can connect it to the computer, and extract the data.There are 3 types of logging mode: Cycle Mode, Acyclic Mode, and Segmented Mode1. Cycle Mode: When the memory is full, the oldest data sets stored will be overwritten by the new ones entered.2. Acyclic Mode: when the memory is full, data record stops. (when memory is cleared via the PC software, Data record will restart.)3. Segmented Mode: You can set max. 4 time periods through the setting menu on the PC software. These periods cant be overlapped. The time period must be later than current time. It will start logging from the set start time and stop from the set end time in a time period.SPECIFICATION:Package Contents1x data logger unit1x USB cable1x CD ROM1x 3 V lithium battery CR20321x Instruction manual (English)
    atribut:
    • Memory: Max. 20736 Temperature And Relative Humidity Readings
    • Logging interval: 8 Seconds to 4 Hours
    • Temperature Accuracy (°C): +/- 1 (in 0-50 range)
    • Measure Humidity Range (%RH): 10-99
    • Humidity Accuracy (%): ± 4 ( In The Humidity Range 20%-80%)
    • Battery Life: 1 Year Typical (Depends On The Sample Rate, Ambient Temperature)
    • Dimensions (mm): 92x62x18
    • Measurement Temperature Range (°C): -40 to 60
    • Power (V): 1 Unit Of 3 Lithium Battery
    • Software: Windows XP, Windows Vista, Windows 7,Windows 8, Window 10
  6. Sato Keiryoki Mfg Thermo-Hygrometer Sigma II Type Recording Paper
    Mulai

    Rp5.799.900

    Sato Keiryoki Mfg Thermo-Hygrometer Sigma II Type Recording Paper
    atribut:
    • Recording Paper Minimum Scale (°C/%RH): Temperature/1, Humidity/1
    • Package Size (mm): 185x315x10
  7. AEMC Thermo-Hygrometer Data Logger
    Mulai

    Rp31.999.900

    AEMC Thermo-Hygrometer Data Logger
    atribut:
    • Sensor: Semiconductor
    • Channel: Two with LCD display and Backlight
    • Sampling Rate: Programable from 1s, 2s, 5s, 10s, 20s, 30s, 2min, 5min, 10min, 15min, 30min, and 1hr
    • Recording: Manual start/stop on the product.Short press for MEM: spot recording/long press for REC at the defined default rate.Programmed recording: start date, recording interval, and end date defined using DataView® software.
    • Accuracy: ±2% RH + 1 ct (10 to 90)±4% RH + 1 ct (outside this range)
    • Accuracy (Dew Point) (%RH): ±1.8℉ >30±2.7℉ from 20 to 30
    • Accuracy (°C): 10.0 to 40.0: ±0.5 + 1 ct
    • Alarm: Alarm threshold settable on teh software / Recording can be triggered on an alarm threshold
    • Battery Life: 1000 hrs., 3 years when recording with 15 minute intervals
    • Communication: USB 2.0 and Bluetooth 4.0 BLE range 10m typicall
    • Dew Point Measurement Range (°F): 14.0 to 140.0 td
    • Dew Point Resolution (°F): 0.1
    • Input: Sensor: Capacitive for Humidity and semiconductor for Temperature
    • MIN-MAX-HOLD: yes
    • Measurement Range (%RH): 3 to 98.0
    • Measurement Range (°C): -10.0 to 60.0
    • Memory: 1,000,000 measurements on each channel (4MB). Recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
    • Power Source: 3x1.5V AA (LR6) alkaline batteries or USB port (micro-USB adaptor offered as an accessory)
    • Resolution (%RH): 0.1
    • Resolution (°C): 0.1
  8. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  9. AND Portable Heat Stroke Index/Thermo-Hygrometer
    Mulai

    Rp1.699.900

    AND Portable Heat Stroke Index/Thermo-Hygrometer
    atribut:
    • Temperature Measurement Range (°C): 0.0 to 50.0
    • Display Items: heat stroke index (WBGT), temperature (TA), relative humidity (RH), desiccation index (absolute humidity VH), dew point (DEW)
    • Temperature Measurement Accuracy (°C): ± 1.0
    • Accessories: Instruction Manual, Monitor battery, Strap
    • External Dimensions W x H x D (mm): 37x174x22
    • Drying Index Absolute Humidity VH Range (g/m³): 1.0 to 99.9
    • Package Size (mm): 240x110x30
    • Power Supply/Battery Life Time: CR Type 2032 lithium battery 1 piece , Approx . 300 Hours (Ambient temperature 25° C, no alarm operation)
    • Relative Humidity Display Resolution (%RH): 1
    • Relative Humidity Measurement Range (%RH): 20 to 90
    • Temperature Display Range (°C): -10.0 to 60.0 (Display resolution
  10. TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp339.900

    TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: TAYLOR
    • Scale Type: Digital
  11. Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Deskripsi:
    Indikator pengukuran suhu dan kelembapan bentuk oval terdiri dari 2 nilai manual yaitu suhu dalam bentuk cairan dan kelembapan dalam bentuk jarum penunjuk. alat ini berguna dalam manajemen kesehatan
    atribut:
    • Material: Body: Polystyrene resin
    • Type of display Temperature: Bar scale
    • Installation Method: Wall hanging
    • Temperature Measurement Range: -30 to 50°C
    • 1 Scale: Thermometer: 2°C,hygrometer: 5%
    • Dimension: 295x67x19mm
    • Humidity Measurement Range: 0 to 100%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Temperature Pricision: ± 2°C
  12. Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)
    Mulai

    Rp589.900

    Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)
    Deskripsi:
    -Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
  13. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  14. Oxford Precision Mini Humidity and Temperature Tester
    Mulai

    Rp889.900

    Oxford Precision Mini Humidity and Temperature Tester
    Deskripsi:
    UT330 series meters measure temperature and humidity with low power consumption and high precision. Measurement data to be saved and exported to PC software for further analysis. These meters can be used in factories, laboratories, research institutes, food, health, environmental protection, and other fields.
    atribut:
    • Resolution (°C): 0.1
    • Resolution (°F): 0.2
    • Accuracy (°C): ±1.0
    • Accuracy (°F): ±2.0
    • Dimensions (mm): 155x50x28
    • Battery (V): 4.5
    • Temperature Range (°C): -10 to 60
    • Temperature Range (°F): 14 to 140
  15. Wintact Infrared Thermometer Imager
    Mulai

    Rp15.999.900

    Wintact Infrared Thermometer Imager
    Deskripsi:
    Packing List:1 * Thermal Camera1 * Adapter1 * USB Cable1 * Hand Strap1 * Users Manual
    atribut:
    • Auto Power Off Time (min): 5/20/manual shutdown
    • Dimensions (cm): Approx. 22.5x8.9x6.7
    • Display Screen (inch): 2.8 (full angle TFT display screen)
    • Duration (hour): 2 to 3
    • Emissivity: Adjustable from 0.01 to 1.00
    • File Format: JPG
    • Frame Rate of Thermal Images (Hz): 9
    • LCD Resolution (pixel): 320x240
    • Language: English, Chinese, Italian, German
    • Material: ABS
    • Power Supply: Rechargeable 18650 battery
    • Shortest Focusing Distance (m): 0.5
    • Storage Capacity: Built-in 3G (above 20000 images stored)
    • Visible Image Resolution (pixel): 300000
    • Wavelength Coverage (µm): 8-14
    • Working Environment Humidity (%RH): <85
    • Working Environment Temperature (°C): 0 to 45
  16. Sato Keiryoki Mfg Thermo-Hygro Recorder for Sigma II Type Recording Paper
    Mulai

    Rp1.799.900

    Sato Keiryoki Mfg Thermo-Hygro Recorder for Sigma II Type Recording Paper
    atribut:
    • Minimum Scale (°C/%RH): Temperature/1, Humidity/1
    • Package Size (mm): 320x185x15
  17. Sato Keiryoki Mfg Thermo-Hygro Recorder
    Mulai

    Rp20.999.900

    Sato Keiryoki Mfg Thermo-Hygro Recorder
    atribut:
    • Measurement Range (Temperature/Humidity) (°C/%RH): -15 to +40/0 to 100
    • Size (mm): 336x148x295
    • Measuring Method: Temperature/bimetal, Humidity/hair (special processed)
    • Recording Paper Minimum Scale (°C/%RH): Temperature/1, Humidity/1
    • Accuracy: Temperature/± 1°C (+10 - 30°C) , ± 2°C (other), Humidity/± 3%RH (+20 - 95%RH), ± 5% (other)
  18. Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    Deskripsi:
    -A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
Daftar Harga Hygrometer Manual Terbaru November 2026
SK SATO Thermo HygrometerRp3.399.900
Custom Thermometer Hygrometer AnemometerRp4.599.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
Misole Data Logger Thermo HygrometerRp1.999.900
AND Digital Thermo-HygrometerRp549.900
Sato Keiryoki Mfg Thermo-Hygrometer Sigma II Type Recording PaperRp5.799.900
AND Thermo-HygrometerRp819.900
AEMC Thermo-Hygrometer Data LoggerRp31.999.900
ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerRp319.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)